Welcome to Würth Netherlands For trade customers only
Metal cleaner

For detailed information, other images and documents, please select individual articles from the following table.

Metal cleaner

Special cleaner for pre-cleaning in connection with anaerobic adhesive applications such as screw and bearing locking, surface and pipe sealant

See product details

Available in 1 version
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
Excellent cleaning performance


  • Removes greases, oils, dust and other contaminants from metallic surfaces reliably and without leaving residues

  • Rapidly evaporating solvent, combined with a strong jet for optimally clean surfaces

  • Optimum preparation for bonding tasks


Can also be used to remove adhesive and sealant residues.

Notice

The metal cleaner does not affect the curing speed and final strength of anaerobic adhesives; it merely ensures good adhesion and reliable curing due to a clean surface. Surfaces that are not clean or are only partially clean can have a negative impact on the performance of adhesives. Excessive use should be avoided on painted surfaces, plastics and rubber. For delicate surfaces, check material compatibility in an inconspicuous location. Do not use on hot surfaces or in the vicinity of electrical contacts. Risk of ignition!



  • Excessive use should be avoided on painted surfaces, plastics and rubber. For delicate surfaces, check material compatibility in an inconspicuous location.

  • Do not use on hot surfaces or in the vicinity of electrical contacts. Risk of ignition!

  • The metal cleaner does not affect the curing speed and final strength of anaerobic adhesives; it merely ensures good adhesion and reliable curing due to a clean surface. Surfaces that are not clean or are only partially clean can have a negative impact on the performance of adhesives.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.