For detailed information, other images and documents, please select individual articles from the following table.
1'' torque wrench
Mechanical torque wrench, measuring range 400–2100 Nm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Graduated dial in Nm and ft-Ib
Locking of the selected torque thanks to a lock button on the handle
Tightening in clockwise direction of rotation
1-inch reversible ratchet with a return angle of 6°
Touch-sensitive and audible (click) release signal
Dual-material handle can be used as an extension
Accuracy +/- 4%
Supplied in a metal case
Supplied with a calibration certificate
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!