Welcome to Würth Netherlands For trade customers only
Mechanical torque angle gauge
Mechanical torque angle gauge - 1
Mechanical torque angle gauge - 2

For detailed information, other images and documents, please select individual articles from the following table.

Mechanical torque angle gauge

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 1 version
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
For use between all torque wrenches


  • Square head drive 12.5 = 1⁄2" (or 20 = 3/4") and tools

  • Square socket drive 12.5 = 1⁄2" (or 20 = 3/4")


Flexible magnetic holder for the fulcrum



Range 0–360°, graduation 1°, 95 mm Ø