For detailed information, other images and documents, please select individual articles from the following table.
Test leads with test tips
Needle-shaped test tips angled on one side
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- For measurements at constricted measuring points, with socket for all 4 mm plug connectors
- Cable length: 250 mm, total length: 300 mm
- <50 V
Silicone leads = temperature resistant, continuous up to 150°C – briefly up to 250°C, therefore suitable for use in engine compartment as PVC leads (temperature resistant up to 70°C). Very flexible and resistant to buckling at low temperatures thanks to multi-stranded copper wire.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!