Welcome to Würth Netherlands For trade customers only
McPherson strut support 3 pieces for transmission jack
McPherson strut support 3 pieces for transmission jack - 1
McPherson strut support 3 pieces for transmission jack - 2
McPherson strut support 3 pieces for transmission jack - 3

For detailed information, other images and documents, please select individual articles from the following table.

McPherson strut support 3 pieces for transmission jack

Transmission jack attachment to facilitate the removal and assembly of axle parts

See product details

Available in 1 version
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
  • Use of spring strut support in conjunction with a commercially available transmission jack

  • To prevent the spring strut from dropping down when disassembling from the control arm


Scope of delivery:


  • 1 x McPherson strut support

  • 1 x ∅ 25 mm and 30 mm reducing sleeve
Application area