Welcome to Würth Netherlands For trade customers only
CERALINE matting body
CERALINE matting body - 1
CERALINE matting body - 2

For detailed information, other images and documents, please select individual articles from the following table.

CERALINE matting body

For removing minor scratches and discolouration, matting and burnishing, for evening pre-ground sheet metal and cleaning

See product details

Available in 12 versions
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
  • The ceramic abrasive grain achieves a striking and impressive grinding finish (brushed finish)

  • Achieves a very long service life

  • Double-impregnated, non-woven abrasive achieves the required grinding finish quickly and seamlessly

  • Degrees of fineness are easy to organise due to the colour coding, preventing the different versions from being mixed up

  • Effective and very long-lasting
Notice
  • At high speeds a coarse grain acts like a finer grain and at low speeds a fine grain acts like a coarser one

  • Use tools with a low contact pressure; high contact pressure leads to premature wearing

  • If chip removal is insufficient, do not increase the contact pressure, but instead use a coarser grain