For detailed information, other images and documents, please select individual articles from the following table.
Master wiper arm puller set 18 pieces
Universal assortment for pulling windscreen wiper arm from wiper arm shaft, widest possible market/model coverage.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Gentle removal without damaging the bodywork or the wiper arm and the shaft.
- Depending on the support option, the pressure spindle or the slide hammer can be used for removal.
- For wiper arm shafts with internal washer nozzles, either a hollow spindle attachment or slide hammer are available.
Scope of delivery:
- 1 x pressure spindle 95 mm, M12
- 1 x spindle attachment hollow, for central washer nozzles, brass
- 1 x spindle extension, brass
- 1 x slide hammer
- 8 x fork insert
- 1 x wiper arm puller, fork width 15.0 mm (to be used as OE T10369/1)
- 1 x wiper arm puller, fork width 24.0 mm (to be used as OE T10369/2)
- 1 x wiper arm puller, fork width 15.0 mm (to be used as OE T10369/3)
- 1 x wiper arm puller, fork width 26.5 mm (to be used as OE T10369/4)
- 1 x universal 2-arm puller with two arm pairs
- 1 x wash nozzles cleaning and adjustment pin
VW, Audi, Seat, Skoda, Opel, Honda, BMW, Mercedes Benz, Peugeot, Citroen, Renault, Volvo, Saab, Fiat, Ford, Alfa Romeo etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!