Welcome to Würth Netherlands For trade customers only
Wall plate mounting plate M12
Wall plate mounting plate M12 - 1
Wall plate mounting plate M12 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wall plate mounting plate M12

Mounting bracket that serves as a spacer for attaching an M12 wall plate anchor with a hook onto a load-bearing façade at a distance.

See product details

Available in 3 versions
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
Various sizes


Available for insulation thicknesses of 80, 100 or 120 mm.



Convenient mounting


The wall plate mounting plates feature holes with a diameter of 13 mm, allowing them to be mounted on a load-bearing façade using expansion anchors.