Welcome to Würth Netherlands For trade customers only
UV HDPE precision folding masker

For detailed information, other images and documents, please select individual articles from the following table.

UV HDPE precision folding masker

Pre-folded masking film with a very thin and supple special paper tape for demanding indoor and outdoor masking work

See product details

Available in 3 versions
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
Very thin and supple rice paper (washi paper)


  • Enables highly precise bonding - ideal for fine paint edges without running paint

  • Razor-sharp and super-flat paint edges preventing paint, varnishes and glazes from bleeding

  • Special paper ideal for both solvent- and water-based paint systems


Good adhesive strength and can be removed without leaving residues


  • Special acrylic adhesive ensures good adhesion, allows gentle bonding even on sensitive surfaces in the construction, metal and automotive sectors and enables removal without leaving any residue.


High-quality, static, corona-treated HDPE film


  • Good adhesion to most substrates due to electrostatic charge

  • Paint splashes adhere to the film

  • Prevents paints from flaking or uncontrollable bleeding

  • Can be pulled off in a straight line by hand


Heat- and UV-resistant


  • UV resistance of up to 4 months (Central European climatic conditions) also enables long-term bonding in outdoor areas

  • Heat-resistant up to +100 °C for max. 20 minutes
Notice
  • The tape must be pulled off when dry

  • Not suitable for use on carbon, zinc, lead (also lead-based paint), copper, anodised metals, natural stone (marble etc.) or aged or weathered PVC.

  • Exercise caution with paints containing zinc or zinc oxide, since residues may be left.

  • On critical substrates such as parquet, laminate, linoleum or other surfaces that will be visible later, adhesive residues or surface tearing cannot be ruled out.

  • When grouting tiles with sealant, the tape must be removed before the drying process is complete as otherwise the tape will be difficult to remove.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.