Welcome to Würth Netherlands For trade customers only
Cutting machine MINICUT 5-50

For detailed information, other images and documents, please select individual articles from the following table.

Cutting machine MINICUT 5-50

The MiniCut 5-50 is a small cutting machine with a very compact and robust design, suitable for cutting pipes for the hydraulic sector, up to 2 inches 2SN, and for the industrial sector, with a maximum diameter of up to 70 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

It is highly reliable and very easy to use. The new handle design allows for easy access from the front and the transmission facilitates cutting. The MiniCut 5-50 comes in different versions depending on the requirements for use and is an ideal piece of equipment for service vans or in workshops equipped for small-scale production of pipes in series



  • √ Quick and easy to operate

  • √ Clean, straight cut

  • √ Low noise level

  • √ Safe

  • √ Reliable

  • √ Smoke extraction connection

  • √ Waste collection container