The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Hand tap set, HSS 2 pieces
Set consisting of a taper tap (shape A) and third tap (shape C) for producing metric ISO fine threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm².
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
For cutting metric fine thread according to DIN 13.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!