Welcome to Würth Netherlands For trade customers only
Small spirit level with magnet
Small spirit level with magnet - 1
Small spirit level with magnet - 2
Small spirit level with magnet - 3
Small spirit level with magnet - 4
Small spirit level with magnet - 5

For detailed information, other images and documents, please select individual articles from the following table.

Small spirit level with magnet

Professional small spirit level with two magnetic surfaces

See product details

Available in 1 version
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
Easy to use


One level for horizontal and vertical measurement



Excellent readability and long service life


Level block made from acrylic glass with inlaid, corrosion-free reading rings



No liquid discolouration, maximum precision with fluctuating temperatures


Fluorescent level liquid, highly resistant to UV radiation



Fastening to metal tubes


Rectangular aluminium frame with two milled V-shaped groove measuring surfaces and two rare earth magnets



Always close at hand


Equipped with robust belt clip