The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Short magnetic push latch
The doors open at a convenient angle when light tapped on the front
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Suitable for all hinges without automatic closing mechanism
- Large magnetic range
- Doors close safely
- Compensation of front gap of +/- 3 mm with integrated, self-locking and tool-less depth adjustment
- Installed in the cabinet front or an adapter plate is used
- No drilling required on the door
The element is mounted opposite the hinge, either via a front-facing hole in the furniture body or with the adapter plates, which are available in different colours.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!