For detailed information, other images and documents, please select individual articles from the following table.
Multi-bit screwdriver ASSY®mat 50 With HS 16
Powerful 750-watt screwdriver with attachment for belted screws 3.5 x 25 – 4.2 x 50 mm, HOLZ HER system.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
Time saving
Belts with 166 or 125 screws can be processed depending on dimensions.
Also suitable for floor bolting
Also suitable for floor bolting with an extension
Observe the drive unit max. screw diameter.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!