For detailed information, other images and documents, please select individual articles from the following table.
Multi-bit screw attachment TBS-M
Indispensable for all drywall builders and wherever series screw connections save time. With matching adapters and bits for drywall screwdriver S 50 TB, cordless drywall screwdriver TBS 12-A and TBS 18-A.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Tool-free adjustment of the depth stop
Quick and tool-free adjustment of the depth stop by pushing the locking screw.
Saves time with series screw connections
Suitable for collated screws
High working flexibility
Suitable for screws from 3.5 x 25 mm to 4.2 x 55 mm
Extremely handy and lightweight
No great effort required, even over longer working periods.
Can be placed in the drywall screwdriver system cases
The magazine screw attachment is supplied in a small, handy cardboard box along with adapters and bits.
When used with drywall screwdriver TBS 12-A, the bit holder must be removed beforehand.
Fastenings for drywall work, floor laying, redesigns, floor covering, cement panels and fencing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!