Welcome to Würth Netherlands For trade customers only
Machine screw tap HSCo yellow-ring machine tap for through holes, DIN 371/376, aluminium professional
Machine screw tap HSCo yellow-ring machine tap for through holes, DIN 371/376, aluminium professional  - 1
Machine screw tap HSCo yellow-ring machine tap for through holes, DIN 371/376, aluminium professional  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Machine screw tap HSCo yellow-ring machine tap for through holes, DIN 371/376, aluminium professional

The professional tool for machining of aluminium and aluminium alloys ≤ 10% silicon. Also suitable for long-chipping plastics, zinc and copper.

See product details

Available in 6 versions
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
Cutting edge geometry precisely tailored to aluminium



Reduced risk of breakouts on the cutting edges of the tool


Optimised microgeometry



Excellent chip removal


The spiral point tap and the smoothed surface in plain design minimise material adhesions and ensure excellent chip removal.



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Notice
  • When thread cutting, sufficient coolant and lubricant must be added.

  • See overview tables for machine tap/material assignments