For detailed information, other images and documents, please select individual articles from the following table.
Shielding-Gas Welding Wire Stainless steel
For MIG welding of stainless steel according to DIN 8556
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
With wet corrosion:
- Highest operating temperature +400°C
- Heat and scale resistant to approx. +800°C
| Properties of pure weld metal (guide values) | SG2 | SG3 | Stainless steel SGX2 CrNiMo1912/1.4430 | Aluminium SG AlMg5 | ||
| Shielding gas (DIN 32526) | CO₂ | Mixed gas | CO₂ | Mixed gas | Argon | Argon |
| Yield strength (N/mm²) | > 420 | > 450 | > 460 | > 495 | > 350 | > 120 |
| Tensile strength (N/mm²) | > 520 | > 570 | > 560 | > 590 | > 600 | > 220 |
| Elongation A 5 % | > 25 | > 25 | 28 | 28 | > 30 | 16 |
Suitable for welded joints on alloyed base materials.
1.4401, 1.4404, 1.4408, 1.4410, 1.4435, 1.4436, 1.4571, 1.4573, 1.4580, 1.4581, 1.4583
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!