For detailed information, other images and documents, please select individual articles from the following table.
MM 300 POWER MIG/MAG welding system
All-round welding system with high voltage to enable welding of particularly thick materials. For all conventional applications, with state-of-the-art inverter technology for perfect MIG/MAG results.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- Automatic adjustment for perfect welding seams, without the need for teaching-in and without the risk of transmission errors
- Can be used for flux-cored arc welding or soldering on steel, aluminium or stainless steel
- Robust housing that is easy to manoeuvre thanks to its sturdy handles, making it ideal for use in workshops
- The top of the housing is also suitable as a storage space
- Optimised, stable, precise and reliable wire feed
- Maximum flexibility: MIG/MAG, TIG or electrode welding
- Optimised for high level of occupational safety
Hose pack must be converted from PTFE cores to process aluminium and stainless-steel welding wires.
Aluminium torch set 098430005
Stainless steel torch set 098430006
Stainless steel torch set 098430007
Spare parts documentation in accordance with (EU) 2019/1784 - requirements for the environmentally friendly design of welding equipment. The corresponding documentation is stored in the Würth Partsmanager (https://pm.wuerth.com/index.php). For further questions please contact the respective sales rep or the product and application service team.
Ideal for any installer, service technician, tradesperson or motor vehicle mechanic.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!