Welcome to Würth Netherlands For trade customers only
MBS HW cylinder saw
MBS HW cylinder saw - 1
MBS HW cylinder saw - 2
MBS HW cylinder saw - 3
MBS HW cylinder saw - 4
MBS HW cylinder saw - 5
MBS HW cylinder saw - 6
MBS HW cylinder saw - 7

For detailed information, other images and documents, please select individual articles from the following table.

MBS HW cylinder saw

Multi-range saw for a precise and clean drilling pattern with low tolerances

See product details

Available in 30 versions
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
Even CNC cut with cutting geometry specifically aligned to reduce cutting pressure


Precise, clean drill hole with low tolerances



Offset, optimised centre drill (GS-protected system)


  • Eliminates the need for laborious centre punching, as the drill can be centred without drifting off course

  • Reduced drilling force and over 50% reduction in drilling time coupled with lower power consumption (depending on the hand-held drill used)


Precise, optimally embedded seating of the cemented carbide teeth via a unique, fully automatic soldering process


High cutting performance with a long service life



Ejector spring


  • Protects shock-sensitive carbide teeth after pre-drilling when the drill bit enters the medium

  • Automatically ejects the drilled section ("drill core") when drilling is complete: Caution: Ejection spring can be used with materials up to 8 mm thick. With thicker materials, the spring must be removed. Otherwise, the cutting depth will be limited (spring is compressed).


Solid basic body with offset chip grooves


Optimum removal of chips, even with thicker materials: Caution: We nevertheless recommend "ventilating" the hole saw, i.e. stopping it and removing the chips, when working with material depths of 6 mm and greater. Work may then continue.



Separately tempered shank from∅ 32 mm


Compensation for the increasing ∅ torsional forces and torques associated with increasing diameters

Notice

Ensure that the cylinder saw is secure in the drill chuck. Avoid using the cylinder saw at an angle. Wear appropriate protective clothing, e.g. safety glasses, gloves etc. when working.