For detailed information, other images and documents, please select individual articles from the following table.
18 V cordless power tools set with tool bag ABS/ABH/AWS COMPACT M-CUBE
Consisting of three power tools in a bag
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
All units feature continuous motor monitoring and a long motor service life:
- The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating
- Efficient, low-maintenance, brushless EC motor with power reserves, maintains a more stable speed curve even under load
ABS 18 COMPACT M-CUBE cordless drill driver
Maximum service life and low wear due to 13 mm Röhm metal drill chuck with soldered carbide clamping jaws.
ABH 18 COMPACT M-CUBE cordless rotary hammer drill
Comfortable, effortless working due to the compact and ergonomic design with anti-vibration handle.
AWS 18-125 P COMPACT M-CUBE cordless angle grinder
Safe working thanks to the dead man's switch and the brake function that stops the disc quickly when the switch is released.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!