- Can be used on fronts with no handles
- Tolerance absorption ± 3 mm
- Can be used on right or left
Revolving doors also available with locking bolt, art. no. 0683 532 914. This also requires the external antenna set, art. no. 0683 532 920.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!