Welcome to Würth Netherlands For trade customers only
Load block with captive screw
Load block with captive screw - 1
Load block with captive screw - 2

For detailed information, other images and documents, please select individual articles from the following table.

Load block with captive screw

Attachment point for lifting loads

See product details

Available in 13 versions
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
Safety factor 4 in all load directions



Load direction 90°, with minimal space requirement



Can be swivelled 360°



Captive screw



Long-lasting corrosion protection with GEOMET 321



Quality class QC 10



Attachment eye screws with a nominal diameter of M36 or larger can also be screwed in using a universal hex key



Crack tested to 100%

Proof of Performance
  • Suitable for safe lifting of loads in accordance with Machine Directive 2006/42/EC

  • Designed, tested and certified in accordance with GS-OA 15-04-EN 1677

  • Designed for a load of 20,000 load changes
Notice

Attachment point not suitable for rotating under load



On request


  • With replaceable screw

  • Special thread

  • Varying shaft lengths
Art. no.Max. load-carrying capacity
W.L.L.1 chain2 chains1 chain2 chains2 chains3/4 chains
5162 114 80.5 t0.3 t0.6 t0.3 t0.6 t0.42 t0.3 t0.3 t0.63 t0.45 t0.3 t
5162 114 100.63 t0.63 t1.26 t0.63 t1.26 t0.88 t0.63 t0.63 t1.32 t0.95 t0.63 t
5162 114 121 t1 t2 t1 t2 t1.4 t1 t1 t2.1 t1.5 t1 t
5162 114 161.5 t1.5 t3 t1.5 t3 t2.1 t1.5 t1.5 t3.15 t2.25 t1.5 t
5162 114 203.5 t2.5 t5 t2.5 t5 t3.5 t2.5 t2.5 t5.25 t3.75 t2.5 t
5162 114 274 t4 t8 t4 t8 t5.6 t4 t4 t8.4 t6 t4 t
5162 114 244.5 t4 t8 t4 t8 t5.6 t4 t4 t8.4 t6 t4 t
5162 114 306.7 t5 t10 t5 t10 t7 t5 t5 t10.5 t7.5 t5 t
5162 114 367 t7 t14 t7 t14 t9.8 t7 t7 t14.7 t10.4 t7 t
5162 114 3618 t8 t16 t8 t16 t11.2 t8 t8 t16.8 t12 t8 t
5162 114 4210 t10 t20 t10 t20 t14 t10 t10 t21 t15 t10 t
5162 114 42115 t15 t30 t15 t30 t21 t15 t15 t31.5 t22.5 t15 t
5162 114 4820 t20 t40 t20 t40 t28 t20 t20 t42 t30 t20 t
  • Suitable for safe lifting of loads in accordance with Machine Directive 2006/42/EC

  • Designed, tested and certified in accordance with GS-OA 15-04-EN 1677

  • Designed for a load of 20,000 load changes