Welcome to Würth Netherlands For trade customers only
Liquid rubber set, 600 ml + application gun
Liquid rubber set, 600 ml + application gun - 1
Liquid rubber set, 600 ml + application gun - 2
Liquid rubber set, 600 ml + application gun - 3

For detailed information, other images and documents, please select individual articles from the following table.

Liquid rubber set, 600 ml + application gun

Waterproof and airtight sealing of seams and cracks, adheres to almost all surfaces.

See product details

Available in 1 version
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
Set contents:


  • 24x 600 ml tubes of liquid rubber (art. no. 0892 103 105)

  • 1x application gun (art. no. 0891 400 610)


Waterproof and airtight, yet permeable to vapour. This means that the product is perfectly suited to application on the outside of a structure.


For sealing seams larger than 4 cm in combination with Geotex, polyurethane strips or polyurethane foam as back padding.



  • Easy to apply: Liquid rubber is very easy to spread with a brush.

  • Can also be applied to slightly damp surfaces.

  • Can be recoated or re-plastered with most common coating systems on the market.

  • More than 400 % permanently elastic with a self-healing power of 95 %. These properties make the product suitable for all connection joints in construction.

  • UV-resistant for a period of 40-45 years

  • Environmentally friendly: VOC-free
NoticeAFTER BEING APPLIED, THE SEALANT MUST REMAIN DRY FOR 24 HOURS UNTIL A CONSISTENT, MAXIMUM HARDNESS IS ACHIEVED.