Welcome to Würth Netherlands For trade customers only
XLR-1 liquid windscreen repair and finishing resin

For detailed information, other images and documents, please select individual articles from the following table.

XLR-1 liquid windscreen repair and finishing resin

Latest-generation two-in-one resin for repairs and finishing

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

  • The set contains a tube with special XLR-1 repair resin and an injector tool with seal

  • Repair resin offers a highly effective capillary action and an optimal refractive index

  • It is perfect for repairing chips caused by stones

  • One tube is sufficient for approximately eight repairs

  • Polymerisation with UVA light at a wavelength range of approx. 315 to 400 nm

  • Fully cures after sufficient exposure

  • The polymerisation parameters depend on the thickness and absorption of the material, the thickness of the adhesive layer, the type of lamp and the distance between the lamp and the adhesive layer

  • Easy to use and apply

  • Ready for use
Notice

Clean the windscreen to remove any contaminants from the surface, and avoid any liquid coming into contact with the area where the repair resin will be applied. The surfaces to be repaired must be dry and free from dust, grease and any other contaminants