Welcome to Würth Netherlands For trade customers only
Lipclip With moisture drainage
Lipclip With moisture drainage - 1
Lipclip With moisture drainage - 2

For detailed information, other images and documents, please select individual articles from the following table.

Lipclip With moisture drainage

Insulation holder with lip for moisture drainage to the outer surface.

See product details

Available in 1 version
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
Insulation placement


This clip is placed around a cavity wall tie with a diameter of 4 mm to ensure that the insulation material remains in the correct place in the cavity.



Secure moisture drainage


Moisture is safely drained to the outer wall up to a cavity width of 50 mm, even where cavity wall ties have to be placed facing inwards.