For detailed information, other images and documents, please select individual articles from the following table.
Light metal spirit level
Rugged light metal spirit level for metalworking and construction trades
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
Excellent reading and simple determination of gradients
Six-line level for 1% and 2% gradients
Direct testing of gradients
360° rotating angle level with scaling
No liquid discolouration, maximum precision with fluctuating temperatures
Fluorescent level liquid, highly-resistant to UV radiation
Extra-strong hold on pipes, profiles and steel components
Milled measuring surface with V-shaped groove and rare earth magnets
For the toughest applications
Extra-strong die-cast aluminium profile
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!