The pliers can be operated with one hand
Versatile applications
- Ø 3.0–6.4 mm aluminium
- Ø 3.0–5.0 mm steel, stainless steel
Install blind rivets with just one hand in hard-to-reach locations
- Can also be used for overhead working
Supplied complete
- With nosepieces from Ø 3.0 to 6.4 mm
Easy to store and carry
- Closed length: 310 mm
- Open length: 830 mm
- Weight: 2.4 kg
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!