Welcome to Würth Netherlands For trade customers only
Lever riveter W 80

For detailed information, other images and documents, please select individual articles from the following table.

Lever riveter W 80

With stroke adjustment

See product details

Available in 1 version
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
The pliers can be operated with one hand



Versatile applications


  • Ø 3.0–6.4 mm aluminium

  • Ø 3.0–5.0 mm steel, stainless steel


Install blind rivets with just one hand in hard-to-reach locations


  • Can also be used for overhead working


Supplied complete


  • With nosepieces from Ø 3.0 to 6.4 mm


Easy to store and carry


  • Closed length: 310 mm

  • Open length: 830 mm

  • Weight: 2.4 kg