One-way pressure gauge bridge with stepless manual regulator (ball valve) and drainage filter
Pressure gauge with second, fixable indicator needle
Allows the user to clearly identify drops in pressure during testing, even hours later
Pressure testing valve can be uncoupled from the f. gas cylinder/the forming gas pressure reducer during the pressure/leak test
Contents:
- Pressure testing valve
- Service hose for connection to forming gas/nitrogen pressure reducer (2.5 m long, with 1/4" 90° x 1/4" ball valve 45°)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!