Welcome to Würth Netherlands For trade customers only
Pressure testing valve

For detailed information, other images and documents, please select individual articles from the following table.

Pressure testing valve

See product details

Available in 1 version
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
One-way pressure gauge bridge with stepless manual regulator (ball valve) and drainage filter



Pressure gauge with second, fixable indicator needle


Allows the user to clearly identify drops in pressure during testing, even hours later



Pressure testing valve can be uncoupled from the f. gas cylinder/the forming gas pressure reducer during the pressure/leak test



Contents:


  • Pressure testing valve

  • Service hose for connection to forming gas/nitrogen pressure reducer (2.5 m long, with 1/4" 90° x 1/4" ball valve 45°)