For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Adjustment range: 0–27 bar
- Can be used in conjunction with a pressure testing valve and hose package I or II to perform a pressure/leak test on closed car air-conditioning systems as part of an air-conditioning service
- Use electronic gas detector (art. no. 071553 260)
- A convenient way to test pressure and detect leaks in car air-conditioning systems
- For controlled and safe sampling from N2H2 (95/5 forming gas) steel cylinders (10 kg with DIN connection)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!