Welcome to Würth Netherlands For trade customers only
WDM 9-24 laser distance meter
WDM 9-24 laser distance meter - 1
WDM 9-24 laser distance meter - 2
WDM 9-24 laser distance meter - 3
WDM 9-24 laser distance meter - 4
WDM 9-24 laser distance meter - 5
WDM 9-24 laser distance meter - 6
WDM 9-24 laser distance meter - 7

For detailed information, other images and documents, please select individual articles from the following table.

WDM 9-24 laser distance meter

Highly precise, high-end laser rangefinder with colour display, touchscreen, measurement in image, Bluetooth, digital viewfinder for measurements outdoors. USB-C port for charging the rechargeable battery and downloading the measurements.
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
Highly precise measurements even in direct sunlight


  • The built-in colour camera allows digital target tracking

  • Target can be easily enlarged with 4x zoom


Intuitive operation and easy to read from any position


  • Graphical menu navigation on the colour display with touchscreen makes using the range finder simple

  • The built-in gyroscope allows the screen to rotate in every direction

  • Additional measuring button on the side


Easy data transfer


  • Direct transfer to Word and Excel via Bluetooth v5.0 using a smartphone, tablet or PC, avoiding the need to input the data manually using a keyboard and the risk of transmission errors

  • Compatible with the Würth-WDM app


Robust, compact and practical device


  • The extended 50 mm end piece allows measurement from recesses or corners

  • The ability to attach the device to 1/4 inch tripods enables indirect measurements at long distances


Broad range of measurement options


  • The 360° inclinometer enables additional indirect measuring options (height measurement, roof length and pitch measurement) and enables the use of a digital spirit level

  • One-time distance measurement, continuous measurement, min./max. measurement, area, volume, solid angle, triangular area, indirect horizontal distance, measurement in image, inclination, Pythagoras, delimiting function, timer, addition, subtraction, painter function (area with partial measurements), memory, personal favourites, photo function, gesture control, 3D-ready


Scope of delivery


  • Textile protective case

  • Quick-start guide

  • USB-C charging cable for PC or laptop