The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Large compartment plug-in rack
Robust plug-in rack with 5 panels for heavy and bulky goods in warehouses, workshops and factories
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- Quick and easy plug-in installation without any additional tools thanks to the pre-assembled frame
- Strong, T-profile frame support
- Depth bars and support bars for maximum stability
- Can be expanded using add-on bays and accessories
Exterior dimensions
- Width of basic rack + 56 mm
- Width of add-on rack + 0 mm
- Rack depth = base depth + 26 mm
All indicated section widths are axial dimensions.
If the rack height is more than four times the rack depth, the rack must be secured against tipping.
Stepped bars are used to support the shelving and to brace the rack. The supplied locking pin should be used as a retainer.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!