Welcome to Würth Netherlands For trade customers only
Laptop 2-in-1 C15 Generation 43
Laptop 2-in-1 C15 Generation 43 - 1
Laptop 2-in-1 C15 Generation 43 - 2
Laptop 2-in-1 C15 Generation 43 - 3
Laptop 2-in-1 C15 Generation 43 - 4
Laptop 2-in-1 C15 Generation 43 - 5

For detailed information, other images and documents, please select individual articles from the following table.

Laptop 2-in-1 C15 Generation 43

The C15 laptop is the successor to the previous laptop PC iQ 150.
Designed for service-focused vehicle diagnostics and troubleshooting with the new LOOQER diagnostics interface.

See product details

Available in 1 version
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
Laptop? Tablet? Or just C15!


  • Convertible 2-in-1 notebook/tablet for flexible work performed on the vehicle

  • Can be used as a notebook with keyboard or tablet with touchscreen

  • Ideal for vehicle diagnostics with the LOOQER diagnostics interface


Developed for workshop use


  • Splash-proof and dust-proof housing

  • Scratch-resistant Dragontrail Pro touchscreen

  • Shock-resistant 256 GB SSD hard drive


Optimally equipped


  • Intel® Pentium® N6000 processor

  • Memory 8 GB RAM | LPDDR 4

  • Up to 10 hours of wireless working

  • Operation without space constraints thanks to Bluetooth technology and WLAN


Scope of delivery:


  • Notebook/tablet 2-in-1 C15

  • Quick-start guide

  • Manual

  • Pre-installed, non-activated WOW! diagnostics software

  • Hard plastic case
Notice

For functional diagnostics, a WOW! diagnostics licence is required.



Choose from three licensing packages:


  • Art. no. W015 301 007: Diagnostics licence LOOQIT Expert

  • Art. no. W015 301 308: Diagnostics licence LOOQIT Expert Data

  • Art. no. W015 301 309: Diagnostics licence LOOQIT Expert Data Assist*


*The Expert Data Assist licence is not available in all countries.