Welcome to Würth Netherlands For trade customers only
Klick laminate centre clamp
Klick laminate centre clamp - 1
Klick laminate centre clamp - 2

For detailed information, other images and documents, please select individual articles from the following table.

Klick laminate centre clamp

For frameless photovoltaic modules (laminate modules)

See product details

Available in 2 versions
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
Certified by First Solar, Calyxo and Q-Cells



Fully pre-assembled


The centre clamp can be clicked straight onto the mounting rail without any preparatory work



The advantages at a glance


  • Quick mounting

Pre-assembled delivery of all system components and innovative click mounting considerably reduces assembly time.


  • Maximum flexibility

Centre and end clamps and roof hooks are height adjustable making them flexible enough for all common module and roofing types.


  • Long service life

All system components are manufactured from high-quality aluminium or A2 stainless steel, guaranteeing a very high level of corrosion resistance.


  • Optimal adaptability

Using the telescopic element enables the system to be laid out with millimetre precision. The time-consuming task of cutting of the mounting rails to size is completely eliminated.


  • Maximum safety

Fastening system meets the requirements of DIN 1055.