For detailed information, other images and documents, please select individual articles from the following table.
Felt segmented polishing disc for angle grinders with M14 direct mount
For angle grinders with M14 direct mount. Ideal for polishing and removing minor discolouration (piping professionals).
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Quick and simple polishing
High-quality felt (100% sheep's wool)
Excellent surface results
Upright lamells and cooling grooves in the disc facilitate cool polishing.
Usable without additional accessories
Felt segmented grinding disc can be used directly on speed-controllable angle grinders and polishing machines owing to M14 thread.
Max. 4000 rpm, recommended 2500-3000 rpm
Apply respective paste with machine running!
Stainless steel, steel, non-ferrous metals and plastic parts and coatings
- Important: If the individual work steps are not carried out carefully, flaws in the surface become even more obvious during buffing.
- The better the pre-sanding, the simpler and shorter the effort required for polishing.
- A separate felt segmented polishing disc should be used for each paste. This prevents mixing of different pastes and impairment of the result.
- Clean clogged felt segmented polishing discs by gently pressing with a wire brush.
- Remove polishing residues on the surface with Wiener Kalk.
- The application recommendations are of a general nature depending on how good the initial surface is or how high the requirements for the surface are.
- Perform preliminary testing or conduct your own tests!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!