For detailed information, other images and documents, please select individual articles from the following table.
Speed lamella flap disc
With grinding-active multi-connection specifically designed for stainless steel and high-alloy steels (surface pro)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Free of iron, chlorine and sulphur (≤0.1%)
High-performance abrasive cloth with additional grinding-active coating layer (Topsize coating)
Robust glass fabric backing disc
In comparison to conventional segmented discs:
- Very high material removal
- Finer and more uniform surface quality
High-performance abrasive cloth (zirconia alumina with grinding-active topcoat)
- Long service life
- Extremely high rate of material removal
- Extremely cool grinding
- No material discolouration
- Ideal for machining stainless steel
- Used for grinding surfaces and edges, dressing and smoothing, deburring and for weld seam machining
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!