For detailed information, other images and documents, please select individual articles from the following table.
LED work light 4 high-powered LEDs
4 LED with 10 W high power CREE LEDs
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- IP 67
- Current consumption: 3 A at 12 V, 1.5 A at 24 V
- Die-cast aluminium housing
- Lens: polycarbonate
- Floodlight 45°
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!