Welcome to Würth Netherlands For trade customers only
Powerquad LED work lamp
Powerquad LED work lamp - 1
Powerquad LED work lamp - 2
Powerquad LED work lamp - 3
Powerquad LED work lamp - 4
Powerquad LED work lamp - 5
Powerquad LED work lamp - 6
Powerquad LED work lamp - 7

For detailed information, other images and documents, please select individual articles from the following table.

Powerquad LED work lamp

Soft, pleasant and low-shadow light reduces eye fatigue

See product details

Available in 2 versions
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
  • LED panel with highly efficient SMD LEDs (> 130 lm/W)

  • Opalescent cover produces a wide-beam, glare-reduced light

  • No need to change the lamp

  • Low power consumption

  • No warm-up and pre-heating time

  • 6-way adjustable beam angle

  • 2 grounding contact sockets from Mennekes

  • High-quality polyurethane BQ-F cable in red signal colour

  • Impact- and break-resistant housing

  • Made in Germany
Proof of Performance

Lamp tested for use with limited surface temperature in accordance with DIN EN 60598-2-24.

Notice

Approved for demanding conditions.


Application area

Lamp tested for use with limited surface temperature in accordance with DIN EN 60598-2-24.