Welcome to Würth Netherlands For trade customers only
LED work lamp, 360°
LED work lamp, 360° - 1
LED work lamp, 360° - 2
LED work lamp, 360° - 3
LED work lamp, 360° - 4

For detailed information, other images and documents, please select individual articles from the following table.

LED work lamp, 360°

Soft, pleasant and low-shadow light for effortless work

See product details

Available in 1 version
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
  • LED panel with highly efficient SMD LEDs (> 130 lm/W)

  • Impact-resistant and unbreakable 2-component housing

  • No need to replace lamp

  • Low power consumption

  • No warm-up or pre-heating time

  • Made in Germany
Proof of Performance

Light tested for use with limited surface temperature in accordance with DIN EN 60598-2-24

Application area

Lamp with carry handle with integrated cable winder art. no. 0981 180 901

Light with carry handle for connection to tripod

Light tested for use with limited surface temperature in accordance with DIN EN 60598-2-24