Welcome to Würth Netherlands For trade customers only
LED work lamp POWERTUBE 360° For 30 mm/DIN 14640 DIN spigot
LED work lamp POWERTUBE 360° For 30 mm/DIN 14640 DIN spigot - 1
LED work lamp POWERTUBE 360° For 30 mm/DIN 14640 DIN spigot - 2
LED work lamp POWERTUBE 360° For 30 mm/DIN 14640 DIN spigot - 3
LED work lamp POWERTUBE 360° For 30 mm/DIN 14640 DIN spigot - 4
LED work lamp POWERTUBE 360° For 30 mm/DIN 14640 DIN spigot - 5
LED work lamp POWERTUBE 360° For 30 mm/DIN 14640 DIN spigot - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

LED work lamp POWERTUBE 360° For 30 mm/DIN 14640 DIN spigot

Can be used as a floor, tripod or hanging lamp with integrated tripod mount

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

  • Soft, pleasant and low-shadow light for effortless work

  • LED panel with highly efficient SMD LEDs (130 lm/W)

  • Low wind load

  • Impact- and break-proof housing (IK 08)

  • High-quality polyurethane BQ-F cable in red signal colour

  • No need to change the bulb

  • Low power consumption

  • Quick one-person assembly

  • Quick setup and dismantling without any cooling time thanks to passive cooling

  • Five rubberised feet for secure footing

  • Made in Germany
Notice

Approved for demanding conditions.


Application area
Suspended assembly of the POWERTUBE LED work lamp using belt strap incl. snap hook (included in the scope of delivery)

Light tested for use with limited surface temperature in accordance with DIN EN 60598-2-24