Welcome to Würth Netherlands For trade customers only
LED linear individual lights 230 V
LED linear individual lights 230 V - 1
LED linear individual lights 230 V - 2
LED linear individual lights 230 V - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

LED linear individual lights 230 V

Versatile application due to high impact resistance, high temperature resistance and high degree of protection IP69K/IP68

See product details

Available in 5 versions
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
  • High-quality LED light with housing made of impact-resistant polycarbonate and end pieces made of TPE

  • Water- and gas-tight design

  • Highly resistant to chemicals and cleaning agents

  • Suitable for superheated steam disinfection

  • Can be used in temperature ranges from -40°C to +80°C

  • Degree of protection IP69K/IP68

  • Complies with the requirements of DIN10500 (food hygiene) and therefore suitable for HACCP-certified companies in the food industry

  • Available with 2 m connecting cable with shaped plug or 6 m connecting cable with open cable ends