Welcome to Würth Netherlands For trade customers only
LED linear plug-in lights 230 V
LED linear plug-in lights 230 V - 1
LED linear plug-in lights 230 V - 2
LED linear plug-in lights 230 V - 3
LED linear plug-in lights 230 V - 4
LED linear plug-in lights 230 V - 5
LED linear plug-in lights 230 V - 6

For detailed information, other images and documents, please select individual articles from the following table.

LED linear plug-in lights 230 V

Up to 20 lights can be connected to each other. Despite the plug-in system, the lights satisfy degree of protection IP69K/IP68 and are also highly impact-resistant and have a high temperature resistance

See product details

Available in 1 version
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
  • High-quality LED light with housing made of impact-resistant polycarbonate and end pieces made of TPE

  • Water- and gas-tight design

  • Highly resistant to chemicals and cleaning agents

  • Suitable for superheated steam disinfection

  • Can be used in temperature ranges from -40°C to +80°C

  • Degree of protection IP 69K/IP 68

  • Up to 20 lights (approx. 40 m) can be plugged into a single power source

  • Complies with the requirements of DIN10500 (food hygiene) and therefore suitable for HACCP-certified companies in the food industry

  • Accessories such as connecting cables, connecting wiring, end caps, mounting clamps and securing brackets are not included in the scope of delivery. Please order separately