Welcome to Würth Netherlands For trade customers only
LED strip

For detailed information, other images and documents, please select individual articles from the following table.

LED strip

Brings light to dark corners that the vehicle lighting does not reach

See product details

Available in 2 versions
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
Individual vehicle interior, workplace and shelf lighting


Can also be used as ceiling lighting.



Simple installation


Using self-adhesive strips on back of module



Can be cut to length in 50-mm intervals (see marking)



Very flat construction


This means there are no interfering edges



Daylight white



Angle of light emittance: 120°



Luminous flux per strip approx. 400 lumen

Notice

The mounting guidelines of the respective vehicle manufacturers must be observed during installation!