Welcome to Würth Netherlands For trade customers only
LED panel Backlit

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

LED panel Backlit

See product details

Available in 2 versions
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
Long service life


  • 50,000 hours


No warm-up and pre-heating time


  • Full lighting capacity available immediately


No light guide plate (LGP)

  • This backlit LED panel does not use a PS LGP, meaning that it does not turn yellow and excellent performance is maintained.


Energy-efficient

  • Saves up to 70 % on energy costs


Durable

  • Lasts longer than conventional lighting


Power factor greater than 0.9

  • Saves on energy bills by reducing reactive current


Low heat output

  • Reduced risk of fire and lower air-conditioning costs
NoticeEnergy Investment Allowance (EIA)

Companies that invest in energy-saving products that meet the criteria of the Netherlands Enterprise Agency (NEA) are eligible for the Energy Investment Allowance (EIA).



Back-lit technology


Unlike other ("side-lit") LED panels, the LEDs in this product do not shine sideways into the panel from the edge, but are mounted on the rear wall (facing forwards). The panel is therefore slightly higher, but the luminous flux is higher and the cooling of the LEDs better.
3 Years Guaranty