Welcome to Würth Netherlands For trade customers only
LED light strip 230 V roll Amiga

For detailed information, other images and documents, please select individual articles from the following table.

LED light strip 230 V roll Amiga

LED light strip with 1.5 m connecting cable H05RN-F

See product details

Available in 1 version
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
  • Symmetrical beam angle 120°

  • Can be hung up, wrapped around tripods and scaffolding, on ceilings, etc.

  • Resistant to tough, humid conditions.
Notice

The light strips can be connected, maximum 50 m, 450 W