Welcome to Würth Netherlands For trade customers only
LED light strip FLB-24-8
LED light strip FLB-24-8 - 1
LED light strip FLB-24-8 - 2
LED light strip FLB-24-8 - 3

For detailed information, other images and documents, please select individual articles from the following table.

LED light strip FLB-24-8

Practical, self-adhesive LED light strip made of plastic with connection line

See product details

Available in 1 version
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
  • Universal stick-on LED light strip, equipped with 300 LEDs (14.4 W/m)

  • Silicone-coated with IP67 degree of protection, meaning that the strip can also be used outdoors

  • Available in two light colours (warm white and cold white)

  • With 1800 mm connection line

Dimensions subject to change. Subject to technical changes!