For detailed information, other images and documents, please select individual articles from the following table.
LED light strip FLB-24-59 RGBW
Stick-on, with homogeneous surface light and RGB colour change, comes with additional white LEDs
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Homogeneous illumination, no visible light points
- The LED strip contains RGB LEDs as well as warm-white (2,700 K) and cold-white (6,500 K) LEDs and can be controlled via the EASYLUX 24V-3 controller
- Light strip can be cut shorter in 41.6 mm increments
- With 2,000 mm connection cable that is soldered at both ends
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!