Welcome to Würth Netherlands For trade customers only
FLB-24-57-RGB LED light strip
FLB-24-57-RGB LED light strip - 1
FLB-24-57-RGB LED light strip - 2
FLB-24-57-RGB LED light strip - 3

For detailed information, other images and documents, please select individual articles from the following table.

FLB-24-57-RGB LED light strip

Ensures homogeneous illumination, for placement in notch or bonding, with RGB colour change

See product details

Available in 1 version
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
  • Quick and easy installation due to double-sided adhesive tape

  • Minimum bending radius of 60 mm

  • Homogeneous surface light, no visible light points

  • Due to the increased protection class IP 54, it is also suitable for damp areas such as bathrooms and kitchens

  • Light strip can be cut shorter in 50 mm increments
Dimensions subject to change. Subject to technical changes!