Welcome to Würth Netherlands For trade customers only
FLB-24-56-RGB LED light strip
FLB-24-56-RGB LED light strip - 1
FLB-24-56-RGB LED light strip - 2
FLB-24-56-RGB LED light strip - 3
FLB-24-56-RGB LED light strip - 4
FLB-24-56-RGB LED light strip - 5

For detailed information, other images and documents, please select individual articles from the following table.

FLB-24-56-RGB LED light strip

For placement in notch, with homogeneous surface light and RGB colour change

See product details

Available in 1 version
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
  • Easy mounting in a 6.5 mm wide and 11 mm deep milled groove

  • Minimum bending radius of only 25 mm

  • Homogeneous surface light, no visible light points

  • Light strip can be cut shorter in 41.67 mm increments, suitable separating points are marked on the sides

Dimensions subject to change. Subject to technical changes!